This product may not be available in all locations.
2
more
Pump Panel, NEMA Type S, Well Guard, Size 1, 27A, 10 HP, 5 kA SSCR
Item #: 633292
Cat #: 8940SSC4010
UPC: 785901011781
Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA Type S, Well Guard, Size 1, 27A, 10 HP, 5 kA SSCR, 30A fuse clip, Motor Logic SSOLR, 440/480 VAC 50/60 Hz coil, NEMA 3R
Overview
Pump Panel, NEMA Type S, Well Guard, Size 1, 27A, 10 HP, 5 kA SSCR, 30A fuse clip, Motor Logic SSOLR, 440/480 VAC 50/60 Hz coil, NEMA 3R
Well-Guard pumping plant panels are designed for pumping applications. These panels provide extra space for field installation of auxiliary equipment. These panels use Type S non-reversing magnetic starters. Panel has a 30A fusible disconnect switch for Class H or K fuses. This panel has a 3 pole NEMA Size 1 non-reversing starter that has a 27 ampere rating. This NEMA Size 1 starter has maximum of 3 HP, 5 HP, 7.5 HP and 10 HP ratings three phase. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 9A to 27A range to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. The starters in these panels are available with a wide variety of replaceable coil voltages. The starter in this device has a 440/480 VAC 50/60 Hz operating coil wired for common control. A painted sheet steel NEMA 3R rainproof enclosure is used to protect this starter. Enclosure is 39.05 inches tall, 13.73 inches wide and 9.70 inches deep. A wide variety of accessories are available for Type S starters. This pump panel is supplied with a START momentary push button and a HAND/OFF/AUTO selector switch. These NEMA pump panels with Type S starters are UL listed and marked Suitable for use as Service Equipment. They are also CSA certified.
Also known as: 785901011781, 8940SSC4010
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)