Breaker, Flex Cable Operator, Painted Metal Handle, 4' Length, G Frame

Item #: 633262

Cat #: 140G-G-FMX04

UPC: 885630980737

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Painted Metal Handle, 4 Foot Length, NEMA 1,12

Overview

Breaker, Flex Cable Operator, G Frame, Painted Metal Handle, 4 Foot Length, NEMA 1,12
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630980737, 140G-G-FMX04

Specifications

Type: Flex Operator/Handle, Breaker
IP/NEMA Rating: NEMA 1, NEMA 12
Length: 4 ft
Mounting: Enclosure
Family / Style: 140G
Type: Flex Operator/Handle, Breaker
Length: 4 ft
Family / Style: 140G
IP/NEMA Rating: NEMA 1, NEMA 12
Mounting: Enclosure

Customer Reviews

No reviews for this product
(0)