THERMAL UNIT

Item #: 63326

Cat #: B45.0

UPC: 78590158760

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 70,Thermal - Melting Alloy Thermal Unit
Sign In or Register to view pricing and more.

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 70,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type B, melting alloy, Class 20
Also known as: 78590158760, B45.0

Specifications

Poles: 1
Mounting: Overload
Standards: California Proposition 65
Material: Melting Alloy
Amps Range: 22.700 - 36
Poles: 1
Standards: California Proposition 65
Amps Range: 22.700 - 36
Mounting: Overload
Material: Melting Alloy

Customer Reviews

No reviews for this product
(0)