This product may not be available in all locations.
2
more

Load Center, Main Lug Only, 125A, 240VAC, 3PH, 12/12, NEMA 3R, 65kA
Item #: 63323
Cat #: QO312L125GRB
UPC: 785901295044
Documents & Guides
Load Center, Main Lug Only, 125 Amp, 240 Volt AC, 3-Phase, 12 Space, 12 Circuit, NEMA 3R, 65 kAIC
Sign In or Register to view pricing and more.
Overview
Load Center, Main Lug Only, 125 Amp, 240 Volt AC, 3-Phase, 12 Space, 12 Circuit, NEMA 3R, 65 kAIC
Also known as: 785901295044, QO312L125GRB
Specifications
Circuits: | 12 |
Amps: | 125 |
Family / Style: | QO |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 65 kA |
Circuits: | 12 |
Family / Style: | QO |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)