Push Button, Extended Head, 30mm, Red, NEMA 4/13

Item #: 63322

Cat #: 800T-B6A4

UPC: 781180128592

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 2 Normally Closed, Contact Blocks

Overview

Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 2 Normally Closed, Contact Blocks
Also known as: 781180128592, 800T-B6A4

Specifications

Size: 30 mm
Color: Black
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black
Type: Extended Head , Pushbutton

Customer Reviews

No reviews for this product
(0)