Power Supply, 120W, 24 - 28VDC Output, 1PH, 240VAC, 300VDC, Input

Item #: 633215

Cat #: 1606-XLS120EA

UPC: 885630159546

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 1-Phase, 100 - 240 Volt AC, 110 - 300 Volt DC, Input, 5 Amp

Overview

Power Supply, Essential, 120 Watt, 24 - 28 Volt DC Output, 1-Phase, 100 - 240 Volt AC, 110 - 300 Volt DC, Input, 5 Amp
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. Catalog item 1606-XLS120EA is a 1606 power supply from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630159546, 1606-XLS120EA

Specifications

Volts DC Range: 24, 28, 110 - 300
Amps: 5
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC Range: 100 - 240
Volts DC Range: 24, 28, 110 - 300
Mounting: DIN Rail
Wattage: 120
Amps: 5
Phase: 1
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)