Floor Stand Kit, 6 x 10"

Item #: 63317

Cat #: AFK0610

UPC: 783510258207

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit, 6.00x10.06 inch, Gray ANSI 61, Mild Steel

Overview

Floor Stand Kit, 6.00x10.06 inch, Gray ANSI 61, Mild Steel
The Floor Stand Kit easily installs on most wall-mount HOFFMAN enclosures. It is not necessary to remove the wall-mount brackets from the enclosure. They can also be used to elevate HOFFMAN free-stand enclosures. The floor stands bolt to the bottom of the enclosure. Each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.
Also known as: 783510258207, AFK0610

Specifications

Color: Gray
Height: 6 in
Width: 10 in
Material: Steel
Color: Gray
Width: 10 in
Height: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)