8" Diagonal Cutting Pliers

Item #: 633113

Cat #: 447

UPC: 025582137975

Sign In or Register to view pricing and more.
Documents & Guides
8" High Leverage Curved Diagonal Cutting Pliers, Jaw Length: 1.02"

Overview

8" High Leverage Curved Diagonal Cutting Pliers, Jaw Length: 1.02"
CHANNELLOCK High Leverage Curved Diagonal Cutting Pliers provide powerful cutting capabilities on the job. Cutting capabilities include piano wire (0.056" min diameter - 0.091" max diameter), hard wire (0.047" - 0.091"), medium hard wire (0.047" - 0.091") and soft wire (0.162" max diameter). Made in the USA
Also known as: 025582137975, 447

Specifications

Type: Pliers
Length: 8 in
Type: Pliers
Length: 8 in

Customer Reviews

No reviews for this product
(0)