Load Center, Main Breaker, 100A, 32/32, 120/240VAC, 65kAIC, NEMA 1

Item #: 63310

Cat #: QO132M100

UPC: 785901193371

Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 100 Amp, 32 Space 32 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901193371, QO132M100

Specifications

Type: Main Breaker
Family / Style: QO
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Interrupt Rating AC: 65 kA
Type: Main Breaker
Amps: 100
Phase: 1
Circuits: 32
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)