SER Service Entrance Cable, 4/0-4, Aluminum, 500'

Item #: 63308

Cat #: SER4/04/04/04/02/0500RL

UPC: 98012058535

Sign In or Register to view pricing and more.
Documents & Guides
(4) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(4) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Also known as: 98012058535, SER4/04/04/04/02/0500RL

Specifications

Length: 500 ft
Jacket: PVC
Color: Gray
Gauge: 4/0
Volts AC: 600
Conductors: 4
Material: Aluminum
Length: 500 ft
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Gauge: 4/0
Conductors: 4

Customer Reviews

No reviews for this product
(0)