Contactor, IEC, 16A, 3P, 120VAC Coil, 1NC

Item #: 63307

Cat #: 100-C16D01

UPC: 662072600047

Sign In or Register to view pricing and more.
Contactor, IEC, 16 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 16 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16D01 from Rockwell Automation® is a 16 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC AC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072600047, 100-C16D01

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 16
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 16

Customer Reviews

No reviews for this product
(0)