Circuit Breaker, Miniature, 5A, 2P, Supplementary, Trip D

Item #: 633045

Cat #: 1492-SPM2D050

UPC: 885630613772

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 5 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 5 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630613772, 1492-SPM2D050

Specifications

Poles: 2
Amps: 5
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Amps: 5
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)