Junction Box, NEMA 4X, Continuous Hinge, 12" x 10" x 6"

Item #: 63303

Cat #: A12106CHEMCSS

UPC: 783510258290

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 12 x 10 x 6 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 12 x 10 x 6 Inch, Stainless Steel
Junction Box, NEMA 4X, Continuous Hinge With Clamps, 12 x 10 x 6 Inch, Stainless Steel
Also known as: 783510258290, A12106CHEMCSS

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Size: 12 x 10 x 6 in
Material: Stainless Steel
Width: 10 in
Mounting: Wall
Height: 12 in
Depth: 6 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 12 x 10 x 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)