THERMAL UNIT

Item #: 63299

Cat #: B56.0

UPC: 78590158762

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 73,Thermal - Melting Alloy Thermal Unit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 73,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type B, melting alloy, Class 20
Also known as: 78590158762, B56.0

Specifications

Poles: 1
Mounting: Overload
Standards: California Proposition 65
Material: Melting Alloy
Amps Range: 30.900 - 32.700
Poles: 1
Standards: California Proposition 65
Amps Range: 30.900 - 32.700
Mounting: Overload
Material: Melting Alloy

Customer Reviews

No reviews for this product
(0)