Compact Fan, 6.7", 115V, 50/60Hz, Black

Item #: 632988

Cat #: 70103333

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fan, 6.7 Inch, 115 Volt, 50/60Hz, Plastic, Black

Overview

Compact Fan, 6.7 Inch, 115 Volt, 50/60Hz, Plastic, Black
Also known as: 70103333

Specifications

Color: Black
Material: Plastic
Diameter: 6.700 in
Color: Black
Diameter: 6.700 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)