Load Center, Main Breaker, 125A, 32/32, 120/240VAC, 65kAIC, NEMA 1

Item #: 63296

Cat #: QO132M125

UPC: 785901193388

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 125 Amp, 32 Space 32 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1

Overview

Load Center, Main Breaker, 125 Amp, 32 Space 32 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901193388, QO132M125

Specifications

Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Phase: 1
Circuits: 32
Interrupt Rating AC: 65 kA
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)