CRS-H ARD56 60A BACK BX 1 1/2

Item #: 632959

Cat #: ARD56

UPC: 782274070605

Sign In or Register to view pricing and more.
Documents & Guides
CRO ARD56 60A BACK BX 1 1/2

Overview

CRO ARD56 60A BACK BX 1 1/2
Also known as: 782274070605, ARD56

Specifications

Material: Cast Aluminum
Type: Back Box, Vertical
Color: Natural
Material: Cast Aluminum
Color: Natural
Type: Back Box, Vertical

Customer Reviews

No reviews for this product
(0)