Pilot Device, 22mm, Lamp Block, Blue, LED, M22, Front mount, 12-30V AC/DC

Item #: 632953
Cat #: M22-LED-B
UPC: 786685277592
Sign In or Register to view pricing and more.
Documents & Guides
Blue LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.

Overview

Blue LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.
Eaton’s M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design.
Also known as: 786685277592, M22-LED-B

Specifications

Type: Lamp Block
Color: Blue
Family / Style: M22
Mounting: Front
Volts DC: 30, 12
Volts AC Primary: 12, 30
Type: Lamp Block
Family / Style: M22
Volts DC: 30, 12
Color: Blue
Mounting: Front
Volts AC Primary: 12, 30

Customer Reviews

No reviews for this product
(0)