Control Tower Stack Light, Steady LED, 50 mm, 24VAC/DC, Blue

Item #: 63293

Cat #: 855E-24TL6

UPC: 611320487794

Documents & Guides
Control Tower Stack Light, 24 Volts AC/DC, Diameter 50 mm, Color Blue, Lamp Type Steady LED, NEMA Rating 4/4X/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light, 24 Volts AC/DC, Diameter 50 mm, Color Blue, Lamp Type Steady LED, NEMA Rating 4/4X/13
Bulletin 856T Control Tower™ Stack Light system gives users maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.
Also known as: 611320487794, 855E-24TL6

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Blue
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)