This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable End Clamp(1) Adjustable End Clamps, 1.49" to 2.0" (38mm to 52mm), Black Anodized Aluminum.
Overview
Adjustable End Clamp(1) Adjustable End Clamps, 1.49" to 2.0" (38mm to 52mm), Black Anodized Aluminum.
Also known as: 242-02118
Specifications
Range: | 1.490 - 2 in |
Type: | End Clamp |
Color: | Black |
Range: | 1.490 - 2 in |
Color: | Black |
Type: | End Clamp |
Customer Reviews
No reviews for this product
(0)