![15W CA10 Incandescent Lamp, Clear 15W CA10 Incandescent Lamp, Clear](https://rexel-cdn.com/products/97729db038501697d32d9c625f6d28196e600788-large.jpg?i=22E365E6-F845-451F-91EF-7E9755A07BE0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
15 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 150 Lumens; Candelabra Base; 12 Volt
Overview
15 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 150 Lumens; Candelabra Base; 12 Volt
Also known as: 045923038679, S3867
Specifications
Shape: | CA10 (Bent Tip) |
Volts AC: | 12 |
Wattage: | 15 |
Color Rendering Index (CRI): | 100 |
Lumens: | 150 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Shape: | CA10 (Bent Tip) |
Wattage: | 15 |
Lumens: | 150 |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)