Floor Stand Kit, 6" x 12", Gray, Steel

Item #: 63288

Cat #: AFK0612

UPC: 783510258306

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (Qty 2), Size/Dims: 6" x 12.06", Material/Finish: Steel/Gray

Overview

Floor Stand Kit (Qty 2), Size/Dims: 6" x 12.06", Material/Finish: Steel/Gray
The Floor Stand Kit easily installs on most Wall-Mount or Free-Stand enclosures for floor mounting or elevation. To install, drills holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510258306, AFK0612

Specifications

Width: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 12 in
Height: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)