Motor Controller, Open Type, 9A, 480V, 3Phase,100 - 240V Coil

Item #: 63281

Cat #: 150-C9NBD

UPC: 611320640762

Documents & Guides
Motor Controller, SMC-3, Open Type, 9 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Controller, SMC-3, Open Type, 9 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
Also known as: 611320640762, 150-C9NBD

Specifications

Phase: 3
Volts AC: 480
Type: Motor Controller
Amps: 9
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller
Volts AC Control Range: 100 - 240
Volts AC: 480
Amps: 9

Customer Reviews

No reviews for this product
(0)