MET 24EN-LD1-45-UNV-L840-CD1-U LED
Item #: 632767
Cat #: 24EN-LD1-45-UNV-L840-CD1-U
UPC: 080083690879
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
MET 24EN-LD1-45-UNV-L840-CD1-U LED, 2'X4' ENCOUNTER, WAVESTREAM, 4500 LUMENS, 85 CRI, 4000K, UNV 0-10V DIMMING
Overview
MET 24EN-LD1-45-UNV-L840-CD1-U LED, 2'X4' ENCOUNTER, WAVESTREAM, 4500 LUMENS, 85 CRI, 4000K, UNV 0-10V DIMMING
Also known as: 080083690879, 24EN-LD1-45-UNV-L840-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)