Stainless Steel Wire Cable Tie, Black, 10" Long, 100lb Rating
Item #: 632733
Cat #: S6410
UPC:
Documents & Guides
Stainless Steel Wire Cable Tie, Black, 2.920 inch Diameter, 10 Inch Long, 100lb Rating
Sign In or Register to view pricing and more.
Overview
Stainless Steel Wire Cable Tie, Black, 2.920 inch Diameter, 10 Inch Long, 100lb Rating
Heyco crimp lock PVC coated stianless steel wire cable ties have a s mooth vinyl jacketing that prevents damage to installation cable insulation. Easy field installation using standard pliers or wire cutters to both crimp the sleeve and cut the excess wire.
Also known as: S6410
Specifications
Weight Capacity: | 100 lbs |
Color: | Black |
Material: | Stainless Steel |
Length: | 10 in |
Width: | 0.060 in |
Weight Capacity: | 100 lbs |
Material: | Stainless Steel |
Width: | 0.060 in |
Color: | Black |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)