This product may not be available in all locations.
I/O Module, Analog, Input, Quantum, 8 Channel, 12 Bit, 1P, Low Pass
Item #: 63273
Cat #: 140ACI03000
UPC: 785901792185
Sign In or Register to view pricing and more.
I/O Module, Analog, Input, Quantum, 8 Input Channel, 12 Bit, 4 to 20 mA, 1-Pole, Low Pass
Overview
I/O Module, Analog, Input, Quantum, 8 Input Channel, 12 Bit, 4 to 20 mA, 1-Pole, Low Pass
The Modicon™ Quantum™ PACs provide well-balanced CPUs able to provide leading performance from boolean to floating-point instruction..
Also known as: 785901792185, 140ACI03000
Specifications
Type: | Input |
Size: | 8 Channel |
Standards: | California Proposition 65 |
Amps Range: | 0.004 - 0.020 |
Type: | Input |
Standards: | California Proposition 65 |
Size: | 8 Channel |
Amps Range: | 0.004 - 0.020 |
Customer Reviews
No reviews for this product
(0)