AB 855D-P00SC20G24Y7Y3L4Q1

Item #: 632707

Cat #: 855D-P00SC20G24Y7Y3L4Q1

UPC: 887172317125

Sign In or Register to view pricing and more.
Documents & Guides
AB 855D-P00SC20G24Y7Y3L4Q1 PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

AB 855D-P00SC20G24Y7Y3L4Q1 PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 887172317125, 855D-P00SC20G24Y7Y3L4Q1

Specifications

Volts DC: 24
Size: 30 mm
Mounting: Surface
Volts AC: 24
Volts DC: 24
Mounting: Surface
Size: 30 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)