MB Load Center, 1PH, 200A 120/240V, 30/40, Type 3R

Item #: 63269

Cat #: HOM3040M200RB

UPC: 785901208150

Sign In or Register to view pricing and more.
Documents & Guides
MB Load Center, 1PH, 200A 120/240V, 30/40, Type 3R

Overview

MB Load Center, 1PH, 200A 120/240V, 30/40, Type 3R
Also known as: 785901208150, HOM3040M200RB

Specifications

Amps: 200
Mounting: Flush, Surface
Family / Style: Homeline
Phase: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Family / Style: Homeline
Circuits: 40
Mounting: Flush, Surface
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)