I/O Module, Modicon Quantum, Analog Input, 16 Channel, 30mA

Item #: 63260

Cat #: 140ACI04000

UPC: 785901334019

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Modicon Quantum, Analog Input, 16 Channel, 30 mA

Overview

I/O Module, Modicon Quantum, Analog Input, 16 Channel, 30 mA
The Modicon™ Quantum™ PACs provide well-balanced CPUs able to provide leading performance from boolean to floating-point instruction.
Also known as: 785901334019, 140ACI04000

Specifications

Type: Analog Input
Mounting: Chassis
Amps: 0.030
Standards: California Proposition 65
Size: 16 Channel
Type: Analog Input
Amps: 0.030
Size: 16 Channel
Mounting: Chassis
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)