Circuit Breaker, Miniature, 20A, 1P, Supplementary, Trip B

Item #: 632547

Cat #: 1492-SPM1B200

UPC: 885630617855

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 20 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 20 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Also known as: 885630617855, 1492-SPM1B200

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Amps: 20
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Poles: 1

Customer Reviews

No reviews for this product
(0)