Pump Panel, Size 4, Nema 3R Wide, 3PH, Breaker Disconnect

Item #: 632526

Cat #: CR340F3X4GZ150

UPC: 783166864463

Documents & Guides
Pump Panel, Size 4, Nema 3R Wide, 3 Phase, Breaker Disconnect
Sign In or Register to view pricing and more.

Overview

Pump Panel, Size 4, Nema 3R Wide, 3 Phase, Breaker Disconnect
Also known as: 783166864463, CR340F3X4GZ150

Specifications

Phase: 3
Type: Pump Panel, Breaker
Size: 4
Mounting: Surface
Color: Gray
Volts AC: 600
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Phase: 3
Size: 4
Color: Gray
Volts AC Control: 480
Type: Pump Panel, Breaker
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)