THERMAL UNIT

Item #: 63245

Cat #: CC196.0

UPC: 78590158823

Sign In or Register to view pricing and more.
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 91,Thermal - Melting Alloy Thermal Unit

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 91,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type CC, melting alloy, Class 20
Also known as: 78590158823, CC196.0

Specifications

Family / Style: Type CC
Poles: 1
Mounting: Overload Relay
Standards: California Proposition 65
Amps Range: 78.500 - 86
Family / Style: Type CC
Mounting: Overload Relay
Amps Range: 78.500 - 86
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)