SQD 8538SBA12V08 COMBO STARTER

Item #: 632432

Cat #: 8538SBA12V08

UPC: 785901784265

Sign In or Register to view pricing and more.
SQD 8538SBA12V08 COMBO STARTER 600VAC 18A NEMA

Overview

SQD 8538SBA12V08 COMBO STARTER 600VAC 18A NEMA
Also known as: 785901784265, 8538SBA12V08

Specifications

Type: Fusible
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Type: Fusible
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)