LOAD CENTER QO MLO NONMETALLIC 1PH 60A

Item #: 63242

Cat #: QO24L60NRNM

UPC: 785901328025

Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO MLO NONMETALLIC 1PH 60A,#14 to 4 AWG(Al/Cu),1 phase,10 kA,120/240 V AC,120/240 V AC,3-Wire,60 A,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed

Overview

Square D,LOAD CENTER QO MLO NONMETALLIC 1PH 60A,#14 to 4 AWG(Al/Cu),1 phase,10 kA,120/240 V AC,120/240 V AC,3-Wire,60 A,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed
LOAD Center QO MLO NONMETALLIC 1PH 60A
Also known as: 785901328025, QO24L60NRNM

Specifications

Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 4
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Family / Style: QO
Phase: 1
Circuits: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Amps: 60
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)