10 AWG USE-RHH-RHW Stranded Copper, Black/White, 500'

Item #: 632403

Cat #: USE10STRBLKWHT500CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG USE-RHH-RHW Stranded Copper, Black/White, 500 foot Reel

Overview

10 AWG USE-RHH-RHW Stranded Copper, Black/White, 500 foot Reel
Also known as: USE10STRBLKWHT500CL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 10
Material: Copper
Volts AC: 600
Length: 500 ft
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)