1/0 SE/SER Aluminum 500'

Item #: 63239

Cat #: SER1/01/01/02500RL

UPC: 662927282466

Sign In or Register to view pricing and more.
Documents & Guides
(3) 1/0 AWG and (1) 2 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(3) 1/0 AWG and (1) 2 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: 662927282466, SER1/01/01/02500RL, 1/0 1/0 2, 1/0-1/0-1/0-2

Specifications

Conductors: 3
Length: 2500 ft
Jacket: PVC
Color: Gray
Gauge: 1/0
Volts AC: 600
Material: Aluminum
Conductors: 3
Jacket: PVC
Gauge: 1/0
Material: Aluminum
Length: 2500 ft
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)