General-Purpose Encapsulated Transformer

Item #: 632383

Cat #: Y48D28T09N

UPC: 786680110719

Sign In or Register to view pricing and more.
Documents & Guides
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115¦c, 9 kva, al windings, frame: 103, indoor-outdoor.

Overview

Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115¦c, 9 kva, al windings, frame: 103, indoor-outdoor.
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680110719, Y48D28T09N

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 9kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 480
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 9kVA

Customer Reviews

No reviews for this product
(0)