6" Back Support Arms

Item #: 632379

Cat #: AR-600

UPC: 800388058002

Sign In or Register to view pricing and more.
Documents & Guides
Back Support Arms for fixed depths of 6 inch.

Overview

Back Support Arms for fixed depths of 6 inch.
Also known as: 800388058002, AR-600

Specifications

Depth: 6 in
Material: Steel
Depth: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)