4" Back Support Arms

Item #: 632378

Cat #: AR-400

UPC: 800388057968

Sign In or Register to view pricing and more.
Documents & Guides
Back Support Arms for fixed depths of 4 inch.

Overview

Back Support Arms for fixed depths of 4 inch.
Also known as: 800388057968, AR-400

Specifications

Depth: 4 in
Material: Steel
Depth: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)