Sign In or Register to view pricing and more.
Documents & Guides
13W T2 SPIRAL 2700K MED *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Overview
13W T2 SPIRAL 2700K MED *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 807154450497, 45049
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 900 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Wattage: | 13 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 900 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)