MCAP, Aluminum Armor, 10/2 (BRN/GRY) w/Ground, Solid, 250'

Item #: 632348

Cat #: MCAPAL102SOLBRNGRYWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCAP, Aluminum Armor, 10/2 (BRN/GRY) w/Ground, Solid, 250 foot Coil

Overview

MCAP, Aluminum Armor, 10/2 (BRN/GRY) w/Ground, Solid, 250 foot Coil
Also known as: MCAPAL102SOLBRNGRYWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)