MCAP, Aluminum Armor, 12/4 (BRN/GRY/ORA/YEL) w/Ground, Solid, 1000'

Item #: 632347

Cat #: MCAPAL124SOLBRNGRYORNYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCAP, Aluminum Armor, 12/4 (BRN/GRY/ORA/YEL) w/Ground, Solid, 1000 foot reel

Overview

MCAP, Aluminum Armor, 12/4 (BRN/GRY/ORA/YEL) w/Ground, Solid, 1000 foot reel
Also known as: MCAPAL124SOLBRNGRYORNYELWG1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)