12/3 HCF Aluminum Armored Cable, 250', Brown/Orange/Gray

Item #: 632344

Cat #: ACHCFSTL123SOLBRNGRYORN250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/3 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 250', Brown/Orange/Gray

Overview

12/3 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 250', Brown/Orange/Gray
Also known as: ACHCFSTL123SOLBRNGRYORN250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)