MC, Aluminum Armor, 12/2 (BRN/GRY) w/Ground, Solid, Misc Lengths

Item #: 632338

Cat #: MCAL122SOLBRNGRYWGSHORT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC, Aluminum Armor, 12/2 (BRN/GRY) w/Ground, Solid, Misc Lengths

Overview

MC, Aluminum Armor, 12/2 (BRN/GRY) w/Ground, Solid, Misc Lengths
Also known as: MCAL122SOLBRNGRYWGSHORT

Specifications

Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Conductors: 2
Material: Copper
Length: Cut to Length
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Volts AC: 600

Customer Reviews

No reviews for this product
(0)