Push Button, Flush Head, Yellow, 30mm, Momentary, NEMA 4/13

Item #: 63228

Cat #: 800T-A9D2

UPC: 662073461913

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Yellow, Momentary, 30 mm, NEMA 4/13, 1 Normally Closed, Contact Block

Overview

Push Button, Flush Head, Yellow, Momentary, 30 mm, NEMA 4/13, 1 Normally Closed, Contact Block
Also known as: 662073461913, 800T-A9D2

Specifications

Type: Flush Head, Pushbutton
Size: 30 mm
Family / Style: 800T
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Flush Head, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)