Incandescent Bulb, A19, 75W, 130V, Clear

Item #: 632278

Cat #: S3943

UPC: 045923039430

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 760, Lamp Finish: Clear

Overview

Incandescent Bulb, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 760, Lamp Finish: Clear
Also known as: 045923039430, S3943

Specifications

Base: Medium Screw (E26)
Lumens: 760
Wattage: 75
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 75
Shape: A19 (Arbitrary)
Lumens: 760
Volts AC: 130
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)