This product may not be available in all locations.

Motor Controller, Open Type, 30A, 480V, 3Phase,100 - 240V Coil
Item #: 63225
Cat #: 150-C30NBD
UPC: 611320640809
Documents & Guides
Motor Controller, SMC-3, Open Type, 30 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
Sign In or Register to view pricing and more.
Overview
Motor Controller, SMC-3, Open Type, 30 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
SMC™-3 soft starters are available with a current range from 3..480 A. They feature compact, true three-phase control in a cost-effective package. They include overload protection, integral bypass, and motor and system diagnostics.Allen-Bradley and SMC are trademarks of Rockwell Automation, Inc.
Also known as: 611320640809, 150-C30NBD
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 30 |
Type: | Motor Controller |
Volts AC Control Range: | 100 - 240 |
Phase: | 3 |
Amps: | 30 |
Volts AC Control Range: | 100 - 240 |
Volts AC: | 480 |
Type: | Motor Controller |
Customer Reviews
No reviews for this product
(0)