Load Center, Main Lug, Convertible, 125A, 120/240VAC, 1PH, 20/24

Item #: 632184

Cat #: BR2024NC125

UPC: 786676448352

Sign In or Register to view pricing and more.
Load Center, Convertible Main Lugs, 125 Amp, 120/240 Volt AC, 1-Phase, 20 Space, 24-pole, Copper Bus, NEMA 1

Overview

Load Center, Convertible Main Lugs, 125 Amp, 120/240 Volt AC, 1-Phase, 20 Space, 24-pole, Copper Bus, NEMA 1
Also known as: 786676448352, BR2024NC125

Specifications

Mounting: Flush, Surface
Amps: 125
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
Spaces: 20
Phase: 1
Type: Main Lug
Family / Style: BR
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24

Customer Reviews

No reviews for this product
(0)