Overload Relay, Motor Logic, Solid State, NEMA Size 4, 3P, 45-135A, 600VAC

Item #: 632172

Cat #: 9065SF420

UPC: 785901751960

Sign In or Register to view pricing and more.

Overview

Overload Relay, Motor Logic, Solid State, NEMA Size 4, 3-Pole, 45 - 135 Amp, 600 Volt AC, Separate Mount
Motor Logic overload relays can be stand alone devices or can be used on Type S full voltage non-reversing and reversing starters and combination starters. Motor Logic relays are ambient insensitive and self powered. Designed to protect 50/60 Hz, three phase AC motors from overloads, phase unbalance and phase loss conditions. This overload relay is immune to harmonics in the line. Switch selectable trip class. The trip free operation will help the motor from overheating. The visible trip indicator and trip test function make trouble shooting much quicker. Electrical remote reset is available. Maximum voltage rating of 600 V. Separate mount overload relays are UL listed and CSA certified. Electrical remote reset is available. This overload relay is 5.92 inches tall, 5.33 inches wide and 4.53 inches deep. Relay weighs 4.53 lbs. Motor Logic SSOLR are UL listed and CSA certified.
Also known as: 785901751960, 9065SF420

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)