Sign In or Register to view pricing and more.
Documents & Guides
3r Encl, Horiz Mt, Screw Cvr, Bulletin A90rh (type 3r Horizontal Mount Junctionand Pull Boxes), Size/dims: 10.00x10.00x4.00, Material/finish: Galv/paint
Overview
3r Encl, Horiz Mt, Screw Cvr, Bulletin A90rh (type 3r Horizontal Mount Junctionand Pull Boxes), Size/dims: 10.00x10.00x4.00, Material/finish: Galv/paint
Also known as: 783510153557, A10R104HM
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)